Kelston® Handle in Polished Chrome

Part #K1092808-CP  |  Item #3712920  |  Manufacturer Part #1092808-CP

$17.90 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Collection: Kelston®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

cUPC Certified: Yes