24 x 20 in. Rectangular Pedestal Bathroom Sink in Biscuit
Kelston® 24 x 20 in. Rectangular Pedestal Bathroom Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4-in (102 mm) centerset faucet holes
- Overflow drain
- Rectangular basin
- Coordinates with other products in the Kelston collection
- Combines with the K-24052 pedestal to create the K-24050-4 Kelston pedestal sink
Documents
Specifications
- ASME:
- ASME A-112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Kelston®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 20 in
- Faucet Center Size:
- 4 in
- Height:
- 6-15/16 in
- Length:
- 24 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Pedestal Only:
- No
- Product Type:
- Pedestal Sink
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-15/16 in x 13 in x 5-1/8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24 in x 20 in
- Vessel Only:
- Yes
- Width:
- 20 in