Petite Vanity in Lily

You last purchased this on
 
KOHLER

Kelston® Petite Vanity in Lily

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kelston® Petite Vanity in Lily

  • Fast #
  • Part #K2515-F44
  • Item #3521728
  • Manufacturer Part #2515-F44
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lily Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Full-extension top and bottom drawers
  • Combines with Kohler® K-2381 Kelston® drop-in sinks
  • Catalyzed polyurethane provides a durable moisture-resistant finish
  • Coordinates with other products in the Kelston® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Kelston®
Color Finish Category:
Whites
Color Finish Name:
Lily
Depth:
18-5/16 in
Height:
32-3/4 in
IAPMO Listed -:
No
Material:
Plastic
Width:
23 in