Polyethylene Tubing Vanity Base in Saddle
Kelston® Polyethylene Tubing Vanity Base in Saddle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hardwood solids and veneers with polyurethane finish
- 23" W x 18 5/16" D x 32 3/4" H
Specifications
- ADA Compliant:
- No
- Collection:
- Kelston®
- Color Finish Category:
- Browns
- Color Finish Name:
- Saddle
- Depth:
- 18-5/16 in
- Height:
- 32-3/4 in
- Material:
- Hardwood Solids, Veneers
- Width:
- 23 in