• Cart

DESCRIPTION

  • Coordinates with Kelston™ faucets and accessories
  • Includes faceplate with ADA compliant metal lever handle
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • This new Kohler® K-TS98762-4 trim replaces the existing Kohler® K-T98762-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve

Kohler Kelston® Pressure Balancing Valve Trim with Single Lever Handle

KTS98762-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
Collection
Kelston®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-1/16 in
Diameter
6-1/2 in
Height
6-1/2 in
IAPMO Listed
No
Length
5-1/16 in
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
6-1/2 in

Starting at
$89.71
EACH
  • QUANTITY