Shower Trim with Single Lever Handle in Oil Rubbed Bronze
Kelston® Shower Trim with Single Lever Handle in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Showerhead flow rate: 2.0 gpm
- Showerhead has 48 Masterclean™ spray nozzles
- Shower trim only
- Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
- Complements Kelston faucets and accessories
- Handle Type: Lever
- Includes faceplate, showerhead, arm and flange
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kelston®
- Color Finish Name:
- Oil Rubbed Bronze
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 2 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-1/2 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in