Pressure Balancing Bath and Shower Faucet Trim in Polished Chrome
Kelston® Pressure Balancing Bath and Shower Faucet Trim in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Showerhead flow rate: 2.0 gpm
- Showerhead has 72 Masterclean™ spray nozzles
- Tub and shower trim
- Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
- Complements Kelston faucets and accessories
- Handle Type: Lever
- Includes a diverter with a NPT connection, a spout, faceplate, showerhead, arm and flange
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kelston®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Height:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-1/2 in
- Sink Material:
- Metal
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-1/2 in
- WaterSense Labeled:
- Yes