Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Nickel
Kelston® Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- KOHLER finishes resist corrosion and tarnishing
- ADA compliant
- Quarter-turn washerless ceramic disc valves
- Watersense Certified
- Lifetime limited warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Kelston®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 4-1/2 in
- Supply Lines Included:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 8 in