DESCRIPTION

  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Coordinates with other products in the Kelston® collection

Kohler Kelston® Undermount Bathroom Sink in Sandbar

K2382-G9

Manufacturer Part #: 2382-G9

Color/Finish

Sandbar

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1, CSA B651
Collection
Kelston®
Depth
5 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
5 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Bowl Size
19-5/16 in x 14 in x 1-7/8 in
Sink Installation Type
Counter Mount, Wall Mount
Vessel Only - FEI
Yes
Width
15-1/4 in

Print