Small Sink Rack in Stainless Steel

You last purchased this on
 
KOHLER

Kennon® Small Sink Rack in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kennon® Small Sink Rack in Stainless Steel

  • Fast #
  • Part #K5376-ST
  • Item #7200229
  • Manufacturer Part #5376-ST
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Fits in the bowl of the Kohler® K-8437-1 Kennon® kitchen sink
  • Recommended for use with the Kohler® K-6109 bottom sink rack (sold separately)
  • Dishwasher safe
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-8437-1 Kennon® Kitchen Sink
CARB OTC LEED Compliant:
No
Collection:
Kennon®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
IAPMO Listed -:
No
Length:
15-9/16 in
Material:
Stainless Steel
Thickness:
1-9/16 in
Width:
10-5/8 in