Kingston™ Elongated Toilet Bowl in White

Part #K4325-BA-0  |  Item #4137480  |  Manufacturer Part #4325-BA-0

$142.24 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Top spud: 1-1/2"
  • Glazed trapway: 2-1/8"
  • Refreshed bowl design provides fresh aesthetic for commercial applications
  • Material: Vitreous china
  • Elongated bowl

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B45.1, CSA B651]

Collection: Kingston™

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Spud Location: Top

Tank Only - FEI: No

Toilet Bowl Height: 13-1/4 in

Toilet Bowl Length: 26-1/2 in

Toilet Bowl Width: 16-1/2 in

Toilet Installation: Wall Mount

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Wall

WaterSense Labeled: Yes