Kingston™ Elongated Toilet Bowl in White

Part #K4325-L-0  |  Item #3786246  |  Manufacturer Part #4325-L-0

$138.68 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Top spud: 1-1/2"
  • Wall-mount installation
  • Includes bedpan lugs
  • Bowl will perform at either 1.28 gpf or 1.6 gpf when paired with the proper flushometer
  • ADA compliant when installed at required height of 17" - 19" from floor to top of seat
  • Optimized bowl and fully glazed 2-1/8" trapway, provides both superior bulk and light waste performance
  • Refreshed bowl design provides fresh aesthetic for commercial applications
  • Spud Location: Top

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B45.1, CSA B651]

Collection: Kingston™

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: [Yes, WaterSense]

Height: 13-1/4 in

IAPMO Listed: No

Length: 26-1/2 in

MA Approved: No

Material: Vitreous China

Spud Location: Top

Tank Only - FEI: No

Toilet Bowl Height: 15 in

Toilet Bowl Length: 26-1/2 in

Toilet Bowl Width: 16-1/2 in

Toilet Installation: Wall Mount

Toilet Seat Type: Open Front

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Top

WaterSense Labeled: Yes

Width: 16-1/2 in