Elongated Toilet Bowl in White
Kingston™ Elongated Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mount installation
- Elongated bowl
- Precision-engineered to meet the challenging demands of today's commercial bathrooms
- Material: Vitreous china
- Spud location: Rear
- Flow rate: 1.6 gpf
- Less seat
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Kingston™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 25-5/8 in
- Toilet Bowl Width:
- 16-3/4 in
- Toilet Installation:
- Wall Mount
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No