Elongated Toilet Bowl in Almond
This product has been replaced by
Manufacturer Part #84325-47
Kingston™ Elongated Toilet Bowl in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mount installation
- Bowl will perform at either 1.28 gpf or 1.6 gpf when paired with the proper flushometer
- Top spud: 1-1/2"
- Refreshed bowl design provides fresh aesthetic for commercial applications
- This product meets water savings requirements for California Energy Commission (CEC), CALGreen and Colorado SB 14-103
- Optimized bowl and fully glazed 2-1/8" trapway, provides both superior bulk and light waste performance
- ADA compliant when installed at required height of 17" - 19" from floor to top of seat
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Kingston™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 13-1/4 in
- IAPMO Listed -:
- No
- Length:
- 26-1/2 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 26-1/2 in
- Toilet Bowl Width:
- 16-1/2 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Type:
- Open Front
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Top
- WaterSense Labeled:
- Yes