Kingston™ Wall Mount Basin in Biscuit

Part #K2005-96  |  Item #591936  |  Manufacturer Part #2005-96

$99.90 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Made from premium materials that withstand high-volume usage
  • Material: Vitreous china
  • Wall-mount installation
  • Faucet not included
  • Includes wall hanger
  • Drilled for concealed arm carrier

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B651]

Center Size: 4 in

Collection: Kingston™

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 21-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 21-1/4 in x 18-1/4 in

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 16 in x 10 in x 3-1/8 in

Sink Depth: 7-1/4 in

Sink Installation Type: Wall Mount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 18-1/4 in