Wall Mount Basin in White

You last purchased this on
 
KOHLER

Kingston™ Wall Mount Basin in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kingston™ Wall Mount Basin in White

  • Fast #
  • Part #K2007-BA-0
  • Item #4137566
  • Manufacturer Part #2007-BA-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The ultra-thick enamel with high-gloss finish resists staining, scratching and chipping to maintain its lustrous sheen and allow for easy cleaning
  • This Kingston lavatory features drillings for a faucet with 4" centers and for a concealed arm carrier, and also includes a wall hanger
  • Here's a wall-mount lavatory that can stand up to high-volume usage Vitreous china construction offers years of durable performance
  • Drilled for concealed arm carrier
  • Includes wall hanger
  • Made from premium materials that withstand high-volume usage
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B651
Collection:
Kingston™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
21-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
Rectangular
Sink Bowl Size:
10 in x 15 in x 3-1/4 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
21-1/4 in x 18-1/4 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
18-1/4 in