DESCRIPTION

  • BerrySoft® is a light spray that gently washes fruits and vegetables
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • DockNetik® a magnetic docking system located within the spout, smoothly glides and securely locks the sprayhead into place
  • High-arch spout offers superior clearance for filling pots and cleaning
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Promotion™ technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Sweep® spray creates a wide and forceful blade of water for superior cleaning
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Unique three-function pull-down sprayhead with Sweep® spray, BerrySoft® spray and aerated stream

Kohler Artifacts® Kitchen Faucet with Single Lever Handle

K99261

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Flow Rate
1.5 gpm @ 60 psi
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
8-9/16 in
Spout Reach
7-5/8 in
Spout Swivel
360°
Spout Type
High Arc
Spray Type
Pause, Spray, Stream
Trim Only
No
Width
2-5/8 in

Starting at
$510.26
EACH
  • QUANTITY