DESCRIPTION

  • Coordinates with many faucet designs to fit a wide range of styles
  • Easy operation with one-touch spray actuation
  • Includes hose and sidespray holder
  • Includes nylon hose and sidespray holder
  • Kohler® finishes resist corrosion and tarnishing
  • MasterClean™ sprayface offers an easy-to-clean surface that withstands mineral buildup
  • Promotion™ swivel ball joint between sprayhead and hose creates maneuverability

Kohler Accent® Kitchen Side Spray

K10101

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Accent®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-5/8 in
Material
Plastic, Rubber
Material Type
Nylon
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Spout Height
5-3/4 in
Trim Only
No
WaterSense Labeled
No

Starting at
$20.54
EACH
  • QUANTITY

DOCUMENTS