DESCRIPTION

Kohler Triton™ Knob Handle Kit

K1013846

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Triton™
Color Finish
Vibrant Brushed Nickel
Color Finish Category
Nickel Tones
Handle Material
Brass
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$21.51
EACH
  • QUANTITY