DESCRIPTION

Kohler Coralais® Knob Handle Kit Single Handle

KGP30416

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Coralais®
Color Finish
Clear
Color Finish Category
Clear
Handle Material
Acrylic
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$18.32
EACH
  • QUANTITY