DESCRIPTION

  • 24" L x 11" W x 3 3/4" H
  • Premium metal construction
  • Tools and template included

Kohler Loure® Knob

K11575

Color Finish

 

SPECIFICATIONS

Collection
Loure®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Knob
Height
1 in
Length
1 in
Material
Glass, Metal
Width
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$12.71
EACH
  • QUANTITY