• Cart

DESCRIPTION

  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Perfectly complements any bath or kitchen application
  • Premium metal construction for durability and reliability

Kohler Kelston® Knob

K13552

Color Finish

 

SPECIFICATIONS

Collection
Kelston®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Knob
Height
3/4 in
Length
3/4 in
Material
Metal
Style
Traditional
Width
1-1/8 in

Starting at
$9.66
EACH
  • QUANTITY