This product requires certification to purchase.

Knob Lift for Devonshire® KT3874 Bath Faucet

KOHLER

Knob Lift for Devonshire® KT3874 Bath Faucet

  • Fast #
  • Part #K1042864-CP
  • Item #3468420
  • Manufacturer Part #1042864-CP
3.4 out of 5 Customer Rating
Brand image
KOHLER

Knob Lift for Devonshire® KT3874 Bath Faucet

  • Fast #
  • Part #K1042864-CP
  • Item #3468420
  • Manufacturer Part #1042864-CP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Brand Model Compatibility
Devonshire® K-T387-4 Bath Faucet
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Knob
Warranty & Product Information
ADA Compliant
No
Application
Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
650531434517