Knoxford™
Product Details
Product Details
- Two handle service sink faucet with 2-1/4" threaded spout
- Material: Solid brass
- For 8" centers
- Wall-to-spout outlet: 4-7/8"
- Inside threaded couplings
- Pail hook
- Lever handles are ADA compliant
- Valvet® valves with brass valve bodies
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Knoxford™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Rough Plate
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 1-1/4 in
- Spout Reach:
- 2-1/4 in
- Spout Type:
- Low Arc
- Vandal Resistant:
- No
- WaterSense Labeled:
- No