KOHLER
Ladena® Undermount Basin in Almond
Part #K2214-47 | Item #6393 | Manufacturer Part #2214-47
Product Details
- Rectangular basin with curved bottom
- Overflow drain
- No faucet holes and requires wall-mount or counter mount faucet
- Clamp assembly: 52047
- ADA compliant when installed in a 24" minimum depth countertop
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.2
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1
Collection: Ladena®
Color Finish: Almond
Color Finish Category: Neutrals
Drain Location: Rear Center
Drain Opening: 1-3/4 in
GSA Approved: No
IAPMO Listed: No
Length: 20-7/8 in
NSF Certified: No
Number Of Bowls: 1
Number of Holes: No Hole
Overall Sink Size: 20-7/8 in x 14-3/8 in
Pedestal Only - FEI: No
Product Type: Basin
Shape: Rectangular
Sink Bowl Size: 18-5/8 in x 12-1/4 in x 4-5/8 in
Sink Depth: 8-1/8 in
Sink Installation Type: Undermount
Sink Material: Vitreous China
Sink Size Range: 20 in - 25 in
Type: K2214-47
Vessel Only - FEI: No
WaterSense Labeled: No
Width: 14-3/8 in