KOHLER

Ladena® Undermount Basin in White

Part #K2214  |  Manufacturer Part #2214-0

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rectangular basin with curved bottom
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Clamp assembly: 52047
  • ADA compliant when installed in a 24" minimum depth countertop
  • Material: Vitreous china

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Ladena®

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 20-7/8 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 20-7/8 in x 14-3/8 in

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 18-5/8 in x 12-1/4 in x 4-5/8 in

Sink Depth: 8-1/8 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 14-3/8 in