Kohler

Laminar No Handle Wall Mount Filler in Polished Chrome

Part #K923  |  Manufacturer Part #923-CP

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Laminar flow bath filler
  • Wall-mount or ceiling-mount installation
  • With 19/20" orifice
  • Less handles
  • Solid brass construction and exposed pop-up drain without overflow

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Laminar

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-5/8 in

Faucet Connection: Sweat

Faucet Height: 4-1/8 in

Faucet Mount: Wall Mount

Flow Rate: 15 gpm

GSA Approved: No

Height: 4-1/8 in

IAPMO Listed: No

Length: 5/8 in

Material: Brass

NSF Certified: No

Number of Handles: No Handle

Spout Height: 7 in

Spout Reach: 7 in

Trim Only: No

Tub Spout Reach: 7 in

Type: K923-CP

WaterSense Labeled: No

Width: 4-1/8 in