This product requires certification to purchase.

Wall Mount Tub Filler in Vibrant Brushed Nickel

KOHLER

Laminar Wall Mount Tub Filler in Vibrant Brushed Nickel

  • Fast #
  • Part #K923-BN
  • Item #1627100
  • Manufacturer Part #923-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Laminar Wall Mount Tub Filler in Vibrant Brushed Nickel

  • Fast #
  • Part #K923-BN
  • Item #1627100
  • Manufacturer Part #923-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solid brass construction for durability and reliability
  • Complements the Purist® collection
  • With 19/20" orifice
  • Less handles
  • Solid brass construction and exposed pop-up drain without overflow
  • Coordinates seamlessly with the Purist Collection
  • Width: 3-1/4"
  • Height: 3-1/4"
  • Requires Certification
Dimensions & Measurements
Depth
8 in
Faucet Connection Size
1/2 in
Flow Rate
15.0 gpm
Height
4-1/8 in
Length
5/8 in
Tub Spout Reach
7 in
Width
4-1/8 in
Characteristics & Features
Collection
Laminar
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Connection
Sweat
Faucet Material
Brass
Number of Handles
No Handle
Trim Only
No
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
087206539893


Recommended Accessories