3-Hole Double Equal Kitchen Sink with P-Trap in Biscuit
Langlade® 3-Hole Double Equal Kitchen Sink with P-Trap in Biscuit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smart Divide® low profile basin divider
- Double equal basin sink
- Langlade
- Optional Accessories: Disposal flange: K11352; Countertop cutting board: K2989
- Material: Cast Iron
- Bowl Size: 15" x 18 3/8" x 9"
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Langlade®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 9-3/4 in
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 4 in
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 15 in x 18-3/8 in x 9 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- Type:
- K6626-3-96