Smart Divide Bottom Basin Rack Stainless Steel
Langlade® Smart Divide Bottom Basin Rack Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel
Specifications
- Collection:
- Langlade®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15-1/4 in
- Length:
- 12-1/2 in
- Material:
- Stainless Steel
- Width:
- 14-13/16 in