12 in. Side Panel in Bright Silver
Lattis® 12 in. Side Panel in Bright Silver
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clean Coat™ glass treatment repels water for improved ease of cleaning
- Premium 3/8" thick glass
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Lattis®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Silver
- Glass Type:
- CleanCoat®
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Glass