DESCRIPTION

  • Color/Finish: Polished Chrome
  • For installation on 4" centers
  • Lever Handles
  • Quarter turn water control

Kohler Coralais® Laundry Tray Faucet Lever Handle

K15271-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Two Handle
Spout Height
5-1/2 in
Spout Reach
6 in
Spout Type
Threaded
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$88.98
EACH
  • QUANTITY