Floor Container in White
Laureate™ Floor Container in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Ceramic
- Coordinates with other products with the Laureate™ polished gold designs
- Decorated with leaf-patterned band of polished gold on white background
- Includes removable plastic liner
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Laureate™
- Color Finish Name:
- Gold/White
- Height:
- 13 in
- IAPMO Listed -:
- No
- Length:
- 12-1/8 in
- Material:
- Ceramic
- Width:
- 12-5/16 in