Lavatory Drain with Overflow in Vibrant Titanium
Lavatory Drain with Overflow in Vibrant Titanium
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available with non-removable metal stopper
- For use in overflow applications
- Material: Solid brass
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Vibrant Titanium
- Faucet Connection Size:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Overflow Included:
- Yes
- Tailpiece Length:
- 5-1/8 in