• Cart

DESCRIPTION

  • Available with non-removable metal stopper
  • For use in overflow applications
  • Material: Solid brass

Kohler Lavatory Drain with Overflow

K7127-A

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
5-1/8 in
IAPMO Listed
No
Material
Brass, Metal
NSF Certified
No
Width
2-1/8 in

Starting at
$72.82
EACH
  • QUANTITY