DESCRIPTION

  • Decorated with a subtle floral pattern and gold bands on white background
  • Fits standard 14" x 17" countertop cutout
  • No faucet holes and requires wall-mount or counter mount faucet
  • Oval basin

Kohler Caxton® Lavatory Only

K14218-FG

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 14 in x 6-3/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Caxton®
Color Finish
White/Gold
Color Finish Category
Whites
Depth
8-3/16 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-3/16 in x 16-1/8 in
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY