DESCRIPTION

  • No faucet holes
  • Oval basin
  • Oversized holes accommodate 4" center or single-hole faucet

Kohler Thoreau® Lavatory Sink with 4 in. Centerset

K2907-4U

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2, ASME A122.19.1
Bowl Size Single Or Left
18 in x 11 in x 4-3/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B45.2
Center Size
4 in
Collection
Thoreau®
Color Finish
White
Color Finish Category
Whites
Depth
8-5/8 in
Drain Location
Center
Drain Opening
1-11/16 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
24 in x 18 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

Starting at
$338.02
EACH
  • QUANTITY