DESCRIPTION

  • 20 gauge stainless steel
  • Bachata
  • Bowl Size: 19 7/8" x 16 11/16"
  • Includes installation hardware
  • Interior dimensions: 17" x 14"
  • Undermount or self-rimming installation
  • Unique four-square overflow design

Kohler Bachata® Lavatory Sink with Overflow

K2609-NA

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 14 in
CSA Certified
CSA B45.1
Collection
Bachata®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
1-5/8 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
19 7/8 in x 16 11/16 in x 7 3/4 in
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY