DESCRIPTION

  • Dishwasher safe
  • Fits in the left bowl of the Kohler® K-5931 and Kohler® K-5932 Executive Chef™ kitchen sinks
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Marsala™ Left Hand Bottom Basin Rack

K6001

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-5931 and K-5932 Executive Chef™ Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Marsala™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
17-5/8 in
GSA Approved
No
IAPMO Listed
No
Length
17-5/8 in
Material
Stainless Steel
Width
14-1/4 in

Starting at
$50.95
EACH
  • QUANTITY