DESCRIPTION

  • Comes included with Kohler® K-5871 Riverby® sinks
  • Dishwasher safe
  • Fits in the left side of Kohler® K-5871 Riverby® sinks
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Recommended for use with the Kohler® K-6255 Riverby® right-hand rack
  • Rubber feet provide added protection

Kohler Riverby™ Left-Hand Sink Rack

K6237

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-5871 Riverby® Sink
CARB OTC LEED Compliant
No
Collection
Riverby™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
14-1/8 in
Material
Stainless Steel
Width
18-9/16 in

Starting at
$67.57
EACH
  • QUANTITY

DOCUMENTS