DESCRIPTION

  • Comes included with the Kohler® K-3842 and Kohler® K-3843 Octave™ kitchen sinks
  • Dishwasher safe
  • Fits in either bowl of the Kohler® K-3842 and Kohler® K-3843 Octave™ kitchen sinks
  • Helps protect sink surface from daily wear
  • Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
  • Material: Stainless steel

Kohler Octave™ Left-Hand Sink Rack

K6483-ST

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-3842 and K-3843 Octave® Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Octave™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
17-1/2 in
Material
Stainless Steel
Width
14-1/4 in

Starting at
$48.8
EACH
  • QUANTITY

DOCUMENTS