Left-Hand Trip Lever in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Left-Hand Trip Lever in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Left-Hand Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #K1045276-BRZ
  • Item #3030547
  • Manufacturer Part #1045276-BRZ
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Type:
Trip Lever
IAPMO Listed -:
No
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No