Left-Hand Trip Lever in Polished Chrome

You last purchased this on
 
KOHLER

Solstice™ Left-Hand Trip Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Solstice™ Left-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #K1013521-CP
  • Item #1698297
  • Manufacturer Part #1013521-CP
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
K-14078 Toilet Tank
Collection:
Solstice™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Trip Lever
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No