Left-Hand Trip Lever in Polished Chrome

Part #K1022562-CP  |  Item #2012455  |  Manufacturer Part #1022562-CP

$12.77 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Brand Model Compatibility: Leighton™ Comfort Height® K-3486 Toilet

Color Finish: Polished Chrome

Color Finish Category: Chromes

Handle Type: Lever

Trip Lever Location: Left-Hand