Left-Hand Trip Lever in Polished Chrome
This product has been replaced by
Manufacturer Part #3043114-CP
Left-Hand Trip Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No