DESCRIPTION

  • For use with the Kohler® K-4007 San Souci® toilet
  • Kohler® finishes resist corrosion and tarnishing
  • Left-hand trip lever
  • Premium metal construction for durability

Kohler San Souci® Trip Lever

K9176

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
K-4007 San Souci Toilet
CARB OTC LEED Compliant
No
Collection
San Souci®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Material
Metal
Handle Type
Left Hand Trip Lever
Height
1-1/4 in
IAPMO Listed
No
Length
2-11/16 in
Material
Metal
Type
Trip Lever
WaterSense Labeled
No
Width
3/4 in

Starting at
$57.27
EACH
  • QUANTITY

DOCUMENTS