DESCRIPTION

  • For use with Wellworth® classic toilets
  • Kohler® finishes resist corrosion and tarnishing
  • Left-hand trip lever
  • Material: Solid brass

Kohler Wellworth® Left Hand Trip Lever

K9404-L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
Wellworth® Classic Toilets
CARB OTC LEED Compliant
No
Collection
Wellworth®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Handle Type
Left Hand Trip Lever
Height
1-1/16 in
IAPMO Listed
No
Length
3-3/16 in
Material
Brass
WaterSense Labeled
No
Width
13/16 in

Starting at
$34.59
EACH
  • QUANTITY