DESCRIPTION

  • An ideal choice for any bathroom
  • Available in an array of KOHLER finishes to suit your décor perfectly
  • Crafted of durable KOHLER(R) Cast Iron, offering years of distinctive beauty and performance
  • Designed for two-person bathing
  • Dimensions: 71-3/4"L x 36"W x 20-7/8"H
  • Drop-in or undermount installation
  • Features a contoured drain overflow that allows comfortable bathing at either end or room for two bathers
  • For use with Barrington™, Highline™ and Wellworth® Pressure Lite™ toilets.
  • Its deep basin offers a true soaking experience
  • Left hand

Kohler Barrington™ Left Hand Trip Lever

K9436-L

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Barrington™
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Type
Lever
Height
1-1/4 in
IAPMO Listed
No
Length
3-3/16 in
Material
Brass
WaterSense Labeled
No
Width
1-1/4 in

Starting at
Call for Pricing
  • QUANTITY