DESCRIPTION

  • For San Raphael™ toilets
  • Solid brass construction, exposed pop-up drain without overflow

Kohler San Raphael™ Left Hand Trip Lever

K9453

Color Finish

 

SPECIFICATIONS

Collection
San Raphael™
Color Finish
Vibrant French Gold
Color Finish Category
Gold Tones
Handle Type
Trip Lever
Length
2.27 in
Material
Brass
WaterSense Labeled
No
Width
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS