• Cart

DESCRIPTION

  • For use with Gabrielle™ Comfort Height® toilets
  • Kohler® finishes resist corrosion and tarnishing
  • Left-hand trip lever
  • Premium metal construction for durability

Kohler Gabrielle™ Left Hand Trip Lever

K9464-L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Gabrielle Comfort Height Toilets
CARB OTC LEED Compliant
No
Collection
Gabrielle™
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Type
Left Hand Trip Lever
Height
1-1/8 in
IAPMO Listed
No
Length
2-1/16 in
Material
Metal
WaterSense Labeled
No
Width
3/4 in

Starting at
$48.16
EACH
  • QUANTITY